DrumPumpTube, ForT, 205L, Pail, SteelTube
- Mfr # TB23S
- Zoro # G208389881
product price:Â
$
70.15
/ea
Key Features
Wetted Material
Carbon Steel
Suction Tube Material
Steel
For Container Size
205 L
Chemical Compatibility
Oil
Suction Tube Type
Telescopic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB23S
- Zoro #
- G208389881
- UPC #
- 9317147703192
- Country of Origin
- Australia
Dimensions
- For Container Size
- 205 L
- Inlet Size
- 15/16 in
- Length
- 40 in
- Suction Tube Length - Minimum
- 24 3/16 in
- Suction Tube Length - Maximum
- 40 3/4 in
- Overall Length
- 40 in
Details
- Wetted Material
- Carbon Steel
- Suction Tube Material
- Steel
- Chemical Compatibility
- Oil
- Suction Tube Type
- Telescopic
- Compatible Manufacturer Part Number
- R300, R500, T312, T512
- Item
- Drum Pump Tube
- Suction Tube ID
- 1 1/8 in
- Compatible Series
- T
- For Container Type
- Pail
- Compatible NLGI Viscosity Grade
- 2
Description
Drum Pump Tube, Suction Tube Material Steel, Suction Tube ID 1 1/8 in, Suction Tube OD Not Applicable, Discharge Tube Outlet ID Not Applicable, Discharge Tube Outlet OD Not Applicable, Discharge Connection Type Not Applicable, Overall Length 40 in, For Container Size 205 L, For Container Type Pail, Runs Dry Not Applicable, Seal Material Not Applicable, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.