Retracta Garden Reel Feeder Hose 1/2 x 6.5
Mfr # RH190S
Zoro # G811769551
product price: $47.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH190S
Zoro #
G811769551
UPC #
9317147741552
Country of Origin
Australia
Details
Item
Feeder Hose
Description
Feeder Hose, Hose Tube Material Not Applicable, Hose Cover Material Not Applicable, Hose Inside Dia. 1/2 in, Hose Outside Dia. 11/16 in, Hose Length 6 1/2 ft, 150 psi, Hose Fitting A Material Brass, Hose Fitting A Type GHT, Hose Fitting A Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Material Plastic, Hose Fitting B Type BSP, Hose Fitting B Gender Female, Hose Fitting B Size 3/4 in, Hose Color Green, 140 Degrees F, Burst Pressure 450 psi, Bend Radius Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.