Spring Return Compressed Air/Water Hose Reel, 3/8 in Hose Diameter, 65 ft Length, Brass, Black

  • Mfr # RO365K-02

  • Zoro # G412751078


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Spring Return
Hose End Configuration
3/8 in FNPT x 1/4 in MNPT
Overall Height
18 21/32 in
Hose Length
65 ft
Overall Width
8 55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO365K-02
Zoro #
G412751078
UPC #
9317147740821
Country of Origin
Australia

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
18 21/32 in
Hose Length
65 ft
Overall Width
8 55/64 in
Overall Length
24 29/64 in
Reel Diameter
20 1/2 in
Fitting Size
3/8 in x 1/4 in
Hose Fitting B Size
1/4 in
Hose Fitting A Size
3/8 in
Overall Dimensions
21 In H x 22-1/2 In W x 10 In L

Details

Item
Spring Return Compressed Air/Water Hose Reel
Drive Type
Spring Return
Hose End Configuration
3/8 in FNPT x 1/4 in MNPT
Hose Color
Orange
Reel Color
Black
Features
Eliminates Kinking, Hybrid Polymer Material, Integrated Handle, Lightweight, Overrun Protection on Spring, Wear-Resistant Mouth Design, Wide Mounting Bracket
Swivel Material
Brass
Hose Fitting A Material
Polymer
Speed Limited Retraction
No
Hose Fitting B Material
Polymer
Hose Fitting B Gender
Male
Hose Fitting A Type
NPT
Reel Material
Thermoplastic polypropylene
Hose Capacity
65 ft. (3/8 I.D)
Hose Fitting B Type
NPT
Hose Fitting A Gender
Female
Fasteners Included
No
Corrosion-Resistant
Yes
Includes Hose
Yes
Hose Tube Material
Polymer
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
140 Degrees F

Description

Spring Return Compressed Air/Water Hose Reel, Compressed Air/Water, 300 psi, Hose Capacity 65 ft. (3/8 I.D), Drive Type Spring Return, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 65 ft, Reel Material Thermoplastic polypropylene, Mounting Location Bench, Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 18 21/32 in, Overall Length 24 29/64 in, Overall Width 8 55/64 in, Corrosion-Resistant Yes, Hose Color Orange, Hose Fitting A Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.