Shop MACO

EG030504 EcoGuard Indoor Wiper Mats Rubber 36 x 60 Charcoal

  • Mfr # EG030504
  • Zoro # G603695952

product price: 
$
84.89
/ea

Key Features

Size
24 in x 36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG030504
Zoro #
G603695952
UPC #
847029012214
Country of Origin
United States

Dimensions

Size
24 in x 36 in

Description

Help protect our planet while keeping your own corner of the world clean. Carpeted surface of this eco-friendly mat is made from 100% post-consumer plastic bottles. Rubber backing is made from used tires. And it'll get the job done with 24 oz. fibers for better absorbency and bi-level construction that traps dirt below surface. Tapered edge helps prevent trips and falls. Clean with vacuum.
  • Mat Type: Wiper Mat.
  • Application: Indoor Entryway.
  • Mats Special Features: Tapered edge.
  • Material: Plastic.
  • Backing Material: Rubber.
  • Dimensions: 1/8" T x 60" L x 36" W.
  • Color: Charcoal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.