Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Lsr, 1X1-1/2, We Pk

  • Mfr # MACML5000

  • Zoro # G101818020


product price: $21.09

Key Features

Shape
Rectangle
Color
White
Features
Lignin-free
Type
Barcode Label
Max. Label Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACML5000
Zoro #
G101818020
UPC #
15965058997
Country of Origin
United States

Dimensions

Max. Label Width
1"
Max. Label Length
1-1/2"

Details

Shape
Rectangle
Color
White
Item
White UPC Labels
Features
Lignin-free
Type
Barcode Label
Adhesive
Permanent

Description

Print bar-code labels using your desktop laser or inkjet printer. Bright white label stock produces rich text and vivid bar-code images. Acid-free, lignin-free labels will not jam or smudge. Labels are easily formatted in popular word processing programs. Each sheet includes 50 labels. Letter-size sheets feed automatically from your printer's input tray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.