
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MML-FF31
Zoro #
G8829814
UPC #
-
Country of Origin
United States
Dimensions
Size
0.66 x 3.44
Details
Item
Laser/Inkjet File Folder Labels,PK1500
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Material
Paper
Shape
Rectangular
Background Color
White
Adhesive
Permanent Self-Adhesive
Weight
1.4 lbs
Labels Per Sheet
30
Labels Per Unit
1500
Description
Laser/Inkjet File Folder Labels,PK1500, Package Quantity 1500
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.