Maco WG040614 WaterGuard Wiper Scraper Indoor Mat 48 x 72 Brown

  • Mfr # WG040614

  • Zoro # G403891257


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Size
48 in x 72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WG040614
Zoro #
G403891257
UPC #
847029012764
Country of Origin
China

Dimensions

Size
48 in x 72 in

Description

Keeps your office or home clean, dry and safe. Bi-level constructed so dirt and debris is trapped below the walking surface and off your floors. The polypropylene carpeted surface makes this a scraper to remove heavy soil and debris and also a wiper to help trap moisture. The non-slip all-rubber cleated backing provides a secure gripping action to carpets and hard surface floors. The beveled edge border helps contain the dirt and moisture and helps reduce the chance of slips, trips and falls. Easy to clean and maintain, just shake out, vacuum, hose and dry or clean with a light carpet cleaning machine. Mat Type: Wiper Mat; Application: Indoor; Material(s): Polypropylene; Style: N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.