Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin

  • Mfr # PCPU

  • Zoro # G1803545


product price: $54.59
/ea

Key Features

Input or Control Voltage
190 to 500V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPU
Zoro #
G1803545
UPC #
801262040199
Country of Origin
United States

Dimensions

Body Depth - Relay
2.4 in
Body Width - Relay
1.7 in
Body Height - Relay
2.9 in
Overall Height - Relay
3.0 in
Overall Depth
1.77 in
Body Depth
2.9 in
Body Height
1.77 in
Body Width
2.48 in

Details

Item
Phase Monitor Relay
Input or Control Voltage
190 to 500V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Contact Form - Relay
SPDT
Over Voltage
No
Under Voltage
No
Phase Loss Sensitivity
No
Phase Reversal
Yes
Phase Reversal Time Delay
0.1 sec
Phase Unbalance
No
Restart
Auto
Restart Time Delay
1 sec
Input or Control Voltage Range
190 to 500VAC
Trip Delay
100 msec.
Contact Amp Rating (Resistive)
10
Contact Form
SPDT
Drop-Out Range
75% to 95%
Socket
5X852
Number of Contacts
1
Input Voltage
190 to 500V AC
Pins
8
Base Type
Octal
Phase
3
Pick Up Range
190 to 500VAC
Item - Relay
Phase Monitor Relay
Standards
CE Certified, cULus Listed, cURus
Overvoltage
No
Contact Rating (DC)
7 A @ 30V
Power Consumption
40 VA
Monitored Parameters
Phase Reversal
Minimum Operating Temperature
-18.4 Degrees F
Maximum Switching Voltage
550V
Maximum Switching Capacity
40 VA
Socket Code
A
Number of Pins
8
Mounting Style
Plug-In
Current Rating
10 A
Electrical Operating Durability
100,000
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Contact Rating (AC)
10 A @ 277V
Maximum Operating Temperature
149 Degrees F
Base Shape
Octal
Reset
Automatic upon correction of fault.
Protection
Phase Reversal only
Monitored Voltage
190-500V AC
Minimum/Maximum Voltage
156-550V (PCPU); 345-660V (PCP575), all 50/60Hz.+5%
Output
10A SPDT
Life
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Load (Burden)
Less than 40 VA
Enclosure Style
Plug-in, Plug-in case utilizing industry-standard 8 pin octal sockets
Output Contacts
10A @ 277V AC / 7A @ 30V DC;
Configuration / Contact Rating
SPDT. 10A @ 277V AC / 7A @ 30V DC
Temperature
-28°to 65°C (-18°to 149°F)

Description

Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 7 A @ 30V, Current Rating 10 A, Input Voltage 190 to 500V AC, Monitored Parameters Phase Reversal, Number of Pins 8, Restart Auto, Restart Time Delay 1 sec, Mounting Style Plug-In, Body Depth 2.9 in, Body Height 1.77 in, Body Width 2.48 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Maximum Operating Temperature 149 Degrees F, Maximum Switching Capacity 40 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.