Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Phase Monitor Relay, SPDT, 600VAC, 8 Pin

  • Mfr # PMP575

  • Zoro # G1803536


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
480 to 600V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMP575
Zoro #
G1803536
UPC #
801262084094
Country of Origin
United States

Dimensions

Body Height - Relay
2.9 in
Overall Height - Relay
3.0 in
Body Width - Relay
1.7 in
Body Depth - Relay
2.4 in
Body Height
2.4 in
Body Width
1.7 in
Overall Depth
2.4 in
Body Depth
2.9 in

Details

Item
Phase Monitor Relay
Input or Control Voltage
480 to 600V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
7A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Contact Form - Relay
SPDT
Over Voltage
Fixed 110% of Line Voltage Setting
Under Voltage
432 to 540V AC
Phase Loss Sensitivity
Yes
Phase Loss Time Delay
0.1 sec
Phase Reversal
Yes
Phase Reversal Time Delay
0.1 sec
Phase Unbalance
2 to 10%
Phase Unbalance Time Delay
0.3 to 30.0 sec
Restart
Auto, Manual
Restart Time Delay
1 to 300 sec
Input or Control Voltage Range
480 to 600VAC
Contact Amp Rating (Resistive)
10
Input Voltage
460 to 600V AC
Contact Form
SPDT
Phase
3
Pick Up Range
460 to 600VAC
Item - Relay
Phase Monitor Relay
Socket
5X852
Number of Contacts
1
Trip Delay
Power Up and Restart After Fault Clear: 1.00 to 300.0 sec., Phase Loss and Reversal: 100 msec., Phase Unbalance: 0.30 to 30.0 sec., Undervoltage: 0.30 to 30.0 sec., Overvoltage: 0.30 to 30.0 sec.
Drop-Out Range
80% to 95%
Pins
8
Base Type
Octal
Standards
CE Certified, cULus Listed, cURus
For Use With
Sensors
Minimum Operating Temperature
-18.4 Degrees F
Socket Code
A
Overvoltage
Fixed 110% of Line Voltage Setting
Contact Rating (DC)
7 A @ 30V
Mounting Style
Plug-In
Number of Pins
8
Monitored Parameters
Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage
Maximum Switching Capacity
40 VA
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Maximum Switching Voltage
660V
Contact Rating (AC)
10 A @ 277V
Electrical Operating Durability
100,000
Base Shape
Octal
Maximum Operating Temperature
149 Degrees F
Undervoltage
460 to 600V AC
Current Rating
10 A
Power Consumption
40 VA
Minimum/Maximum Voltage
156-550V (PMPU); 77-152V (PMP120): 345-660V (PMP575), 50-60Hz.±5%
Output Contacts
10A @ 277V AC / 7A @ 30V DC;
Configuration / Contact Rating
SPDT. 10A @ 277V AC / 7A @ 30V DC
Enclosure Style
Plug-in case utilizing industry-standard 8 pin octal sockets, Plug-in
Load (Burden)
Less than 40 VA
Monitored Voltage
460-600V AC
Life
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Temperature
-28°to 65°C (-18°to 149°F)
Reset
As standard, the PMP Series relays are in the Automatic Reset mode. However, they can be set in the Manual Reset mode by connecting an external N.C. switch across terminals 6 and 7. Upon application of line voltage, the PMP Series will go into Manual Reset mode if it recognizes a closure across terminals 6 and 7. After a fault clears, the relay will not reset until the N.C. switch is opened.
Output
10A SPDT
Protection
Phase Loss, Phase Reversal, Voltage Unbalance, Undervoltage & Overvoltage

Description

Phase Monitor Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 7 A @ 30V, Current Rating 10 A, Input Voltage 460 to 600V AC, Monitored Parameters Overvoltage, Phase Loss, Phase Reversal, Phase Unbalance, Undervoltage, Number of Pins 8, Restart Auto, Manual, Restart Time Delay 1 to 300 sec, Mounting Style Plug-In, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in, Electrical Operating Durability 100,000, For Use With Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.