Zoro Homepage

Current Sensing Relay, SPDT Form, 24VAC

  • Mfr # CAP10AD68

  • Zoro # G6622283


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
24V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
8A @ 28V
Mounting - Relay
Plug In
Contact Form - Relay
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP10AD68
Zoro #
G6622283
UPC #
801262089150
Country of Origin
United States

Dimensions

Body Width
1.7 in
Body Depth
2.9 in
Body Height
2.4 in
Overall Depth
3.5 in

Details

Item
Current Sensor Relay
Input or Control Voltage
24V AC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
8A @ 28V
Mounting - Relay
Plug In
Contact Form - Relay
SPDT
Sensing Amp Range
0.10 to 10.00A
Trip Point
0.1 to 10 A
Trip Delay
0.1 to 10 sec
Core Type - Relay
Internal
Max. Inrush Current
150 A
Sensor Opening
Internal
Type of Output
Relay
Status Indicator
LED Indicator
Electrical Connection
Terminal Strip
Item - Relay
Current Sensing Relay
Core Type
Internal
Contact Form
SPDT
Input Voltage
24V AC
Maximum Operating Temperature
149 Degrees F
Monitored Parameters
Overcurrent
Series
CAP Series
Mounting Style
Plug-In
Contact Rating (DC)
7 A @ 28V
Socket Code
B
Current Rating
10 A
Number of Pins
11
Electrical Phase
Three
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Contact Rating (AC)
10 A @ 240V
Electrical Operating Durability
100,000
Trip Delay Type
Fixed
Standards
cULus Listed, cURus
Trip Point Type
Adjustable
Operating Current
0.05-1 A, 0.5-10 A, 5-100 A
Minimum Operating Temperature
-18 Degrees F
Load (Burden)
Less than 5VA for all voltages
Control Voltage
24V AC
Output
10A SPDT
Enclosure Style
Plug-in, Plug-in case utilizing industry-standard 11 pin octal sockets
Sensing Delay On Power
0.1 - 10 seconds
Output Contacts
10A @ 240V AC / 7A @ 28V DC SPDT, 1/4 HP @ 120V AC (N.O.)
Current Range
DC: 5 -100mA, 0.05 - 1A, and 0.5 - 10A ; AC: 3.5 - 70.7mA, 0.035 - 0.707A, and 0.35 - 7.707A
Indicator LED
Green when Input Voltage is applied; Red when Relay is energized
Configuration / Contact Rating
SPDT. 10A @ 240V AC / 7A @ 28V DC SPDT, 1/4 HP @ 120V AC (N.O.)
Function
Overcurrent AC/DC
Pick-up & Drop-out
Fixed 100ms
Sensing delay on power-up ts
0.1 - 10 seconds
Temperature
-28oto 65oC (-18oto 149oF)
Three built-in current ranges to monitor both AC & DC current
5 -100ma DC (3.5 - 70.7ma AC); 0.05 - 1A DC (0.035 - 0.707A AC); and 0.5 - 10A DC (0.35 - 7.07A AC)
Life
Mechanical: 10,000,000 operations; Full Load: 100,000 operations
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.

Description

Current Sensor Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 7 A @ 28V, Core Type Internal, Current Rating 10 A, Input Voltage 24V AC, Monitored Parameters Overcurrent, Mounting Style Plug-In, Number of Pins 11, Trip Point 0.1 to 10 A, Trip Point Type Adjustable, Electrical Connection Terminal Strip, Status Indicator LED Indicator, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in, Electrical Operating Durability 100,000, Electrical Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.