Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail & Panel, General Purpose Relay, Square, 0 Pins, Screw

  • Mfr # ISEUR1

  • Zoro # G9689554


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail & Panel
Electrical Connection
Screw
Base Shape
Square
Number of Pins
0
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ISEUR1
Zoro #
G9689554
UPC #
801262089464
Country of Origin
United States

Dimensions

Overall Height - Relay
2.6 in
Overall Depth
2.52 in
Body Depth
2.52 in
Body Height
3.55 in
Body Width
0.69 in

Details

Item
General Purpose Relay
Mounting Style
DIN Rail & Panel
Electrical Connection
Screw
Base Shape
Square
Number of Pins
0
Coil Voltage
240V AC
Contact Form
SPST-NO
Contact Rating (AC)
3 A @ 125V, 5 A @ 125V
Contact Rating (DC)
3 A @ 30V, 5 A @ 30V
Contact Material
Silver Nickel
Power Consumption - Relay
2.0VA
Features
Isolated Input Terminals, Pilot Duty D300, 1-Channel
Status Indicator
LED Indicator
Safety Rating
Class 1, Div 1
Standards
CE Certified, cULus Listed, UL 913
Response Time - Relay
50 msec
Use With - Relay
Hazardous Location Switches and Sensors
Input or Control Voltage
10 to 125 V DC, 102 to 132 V AC
Input Power Consumption (Burden)
2 VA
Delay Time - Relay
No Delay
Number of Inputs
1
Maximum Operating Temperature
140 Degrees F
Input Voltage
10 to 125V AC, 102 to 132V DC
Delay Type
Fixed
Frequency
50/60 Hz
Minimum Operating Temperature
-18 Degrees F
For Use With
Hazardous Location Switches and Sensors
Response Time
50 msec
Mechanical Operating Durability
5,000,000
Output Switch Configuration
(1) NO
Power Consumption
2 VA
Delay Time
None
IP Rating
IP20
Electrical Operating Durability
50,000
Push-To-Test Method
No Test Button

Description

General Purpose Relay, Coil Resistance Not Applicable, Contact Form SPST-NO, Delay Time None, Delay Type Fixed, Electrical Connection Screw Terminal, IP Rating IP20, Input Voltage 10 to 125V AC, 102 to 132V DC, Mounting Style DIN Rail & Panel, Number of Inputs 1, Number of Pins 0, Output Switch Configuration (1) NO, Response Time 50 msec, Status Indicator LED Indicator, Standards CE Certified, cULus Listed, UL 913, Contact Rating (AC) 3 A @ 125V, 5 A @ 125V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.