Zoro Homepage

Liquid Level Relay

  • Mfr # LCP2E100-G

  • Zoro # G508377830


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Relay Function
Pump Up
Base Shape
Octal
Minimum Resistance Sensitivity
4,700 ohm
Number of Pins
8
Mounting Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCP2E100-G
Zoro #
G508377830
UPC #
801262082953
Country of Origin
United States

Details

Item
Liquid Level Relay
Relay Function
Pump Up
Base Shape
Octal
Minimum Resistance Sensitivity
4,700 ohm
Number of Pins
8
Mounting Style
Socket
Current Rating
10 A
Electrical Connection
8-Pin Terminal
Maximum Resistance Sensitivity
100,000 ohm
Number of Probes
Dual Probe
Input Voltage
120V AC
Contact Form
SPDT
Contact Rating (DC)
7 A @ 28V DC
Contact Rating (AC)
10 A @ 240V AC

Description

Liquid Level Relay, Base Shape Octal, Contact Form SPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Input Voltage 120V AC, Minimum Resistance Sensitivity 4,700 ohm, Maximum Resistance Sensitivity 100,000 ohm, Number of Pins 8, Number of Probes Dual Probe, Relay Function Pump Up, Contact Rating (AC) 10 A @ 240V AC, Contact Rating (DC) 7 A @ 28V DC, Mounting Style Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.