Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiFunCurrntRelay, 10A, 24-240VACDC, 5Pin

  • Mfr # CMD10AD2U-G

  • Zoro # G608391200


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Trip Point
0.005 to 10 A
Electrical Connection
Screw Terminal
Series
CMD Series
Core Type
Internal
Input Voltage
24 to 240V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMD10AD2U-G
Zoro #
G608391200
UPC #
801262099357
Country of Origin
Australia

Details

Item
Multi-function Current Relay
Trip Point
0.005 to 10 A
Electrical Connection
Screw Terminal
Series
CMD Series
Core Type
Internal
Input Voltage
24 to 240V AC/DC
Contact Form
DPDT
Monitored Parameters
Overcurrent, Undercurrent
Number of Pins
5
Contact Rating (AC)
5 A @ 250V
Contact Rating (DC)
5 A @ 24V
Trip Point Type
Adjustable
Current Rating
10 A
Mounting Style
DIN Rail

Description

Multi-function Current Relay, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 5 A @ 24V, Core Type Internal, Current Rating 10 A, Input Voltage 24 to 240V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style DIN Rail, Number of Pins 5, Trip Point 0.005 to 10 A, Trip Point Type Adjustable, Electrical Connection Screw Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.