Zoro Homepage

Single Function Time Delay Relay, Octal, Cycle On, 1 Functions 240V AC, DPDT

  • Mfr # TR-55121-05

  • Zoro # G8590382


product price: $50.45
/ea

Key Features

Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-55121-05
Zoro #
G8590382
UPC #
801262084605
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Height
1.7 in
Body Depth
2.9 in
Overall Depth
3.5 in
Body Width
2.3 in

Details

Item
Single Function Time Delay Relay
Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Coil Rating
2VA
Electrical Connection
Socket
Operating Functions
7
Contact Amp Rating (Resistive)
10A
Status Indicator
None
Contact Material
Silver Nickel
Adjustment Method
Potentiometer
Socket
1EGP3, 1EGP5, 5X852
Socket Code
A
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Input Voltage
240V AC
IP Rating
IP20
Reset Method
Time-Limit Reset
Maximum Operating Temperature
122 Degrees F
Power Consumption
2 VA
Mechanical Operating Durability
10,000,000
Adjustment Interface
Analog
Frequency
50/60 Hz
Minimum Operating Temperature
-18 Degrees F
Mounting Style
Plug-In
Sealing
Enclosed
Electrical Operating Durability
100,000
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Timing Range
0.1 - 10 seconds
Timing Range 2
0.1 - 10 seconds
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Maximum Setting (Adjustable)
+5%, -0%;
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Timing Adjustment
Analog
Reset Time
0.1 Seconds
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Load (Burden)
2 VA
Minimum Setting (Adjustable)
+0%, -50%.
Fixed
+2% or 100ms, whichever is greater
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Control Voltage
240V AC
Mount
Plug-in
Temperature
-28°to 65°C (-18°to 149°F)

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.