Zoro Homepage

Single Function Time Delay Relay, Octal, Cycle On, 1 Functions 24V AC/DC, DPDT

  • Mfr # TR-55128-10

  • Zoro # G5234844


product price: $47.45
/ea

Key Features

Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-55128-10
Zoro #
G5234844
UPC #
801262054097
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Width
2.3 in
Overall Depth
3.5 in
Body Depth
2.9 in
Body Height
1.7 in

Details

Item
Single Function Time Delay Relay
Delay Function
Cycle On
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC/DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Operating Functions
7
Contact Material
Silver Nickel
Socket
1EGP3, 1EGP5, 5X852
Coil Rating
2VA
Status Indicator
None
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Electrical Connection
Socket
Adjustment Method
Potentiometer
Socket Code
A
Contact Amp Rating (Resistive)
10A
Input Voltage
24V AC/DC
Reset Method
Time-Limit Reset
Frequency
50/60 Hz
Power Consumption
2 VA
Mechanical Operating Durability
10,000,000
Sealing
Enclosed
Mounting Style
Plug-In
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Adjustment Interface
Analog
IP Rating
IP20
Electrical Operating Durability
100,000
Minimum Operating Temperature
-18 Degrees F
Maximum Operating Temperature
122 Degrees F
Timing Range 2
1.8 - 180 seconds
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Load (Burden)
2 VA
Maximum Setting (Adjustable)
+5%, -0%;
Minimum Setting (Adjustable)
+0%, -50%.
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Fixed
+2% or 100ms, whichever is greater
Timing Range
1.8 - 180 seconds
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Temperature
-28°to 65°C (-18°to 149°F)
Control Voltage
24V AC/DC
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Mount
Plug-in
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Timing Adjustment
Analog
Reset Time
0.1 Seconds

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.