Zoro Homepage

CAD Viewer & Download Files

Single Function Time Delay Relay, Octal, Off Delay, 1 Functions 120V AC/DC, DPDT

  • Mfr # TR-51622-10

  • Zoro # G5234424

CAD Available

product price: $44.15
/ea

Key Features

CAD Drawing
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-51622-10
Zoro #
G5234424
UPC #
801262048485
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Width
2.3 in
Body Depth
2.9 in
Overall Depth
3.5 in
Body Height
1.7 in

Details

Item
Single Function Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
Number of Pins
11
Coil Voltage
120V AC/DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Coil Rating
2VA
Status Indicator
None
Socket
1EGP2, 1EGP4, 6X156
Operating Functions
2
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Electrical Connection
Socket
Contact Amp Rating (Resistive)
10A
Adjustment Method
Potentiometer
Socket Code
A
Contact Material
Silver Nickel
Input Voltage
120V AC/DC
IP Rating
IP20
Electrical Operating Durability
100,000
Adjustment Interface
Analog
Minimum Operating Temperature
-18 Degrees F
Sealing
Enclosed
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Mounting Style
Plug-In
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Maximum Operating Temperature
122 Degrees F
Reset Method
Time-Limit Reset
Power Consumption
2 VA
Control Voltage
120V AC/DC
Timing Range
1.8 - 180 seconds
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Reset Time
0.1 Seconds
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Maximum Setting (Adjustable)
+5%, -0%;
Mount
Plug-in
Temperature
-28°to 65°C (-18°to 149°F)
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Timing Adjustment
Analog
Load (Burden)
2 VA
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Fixed
+2% or 100ms, whichever is greater
Minimum Setting (Adjustable)
+0%, -50%.
CAD Available
Yes

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.