Zoro Homepage

Single Function Time Delay Relay, Octal, On Delay, 1 Functions 240V AC, DPDT

  • Mfr # TR-50221-14

  • Zoro # G8590136


product price: $44.15
/ea

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
15 sec
Maximum Time Setting
15 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-50221-14
Zoro #
G8590136
UPC #
801262084537
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Width
2.3 in
Overall Depth
3.5 in
Body Depth
2.9 in
Body Height
1.7 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
15 sec
Maximum Time Setting
15 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Operating Functions
1
Electrical Connection
Socket
Socket Code
A
Status Indicator
None
Contact Material
Silver Nickel
Socket
1EGP3, 1EGP5, 5X852
Coil Rating
2VA
Adjustment Method
Potentiometer
Contact Amp Rating (Resistive)
10A
Input Voltage
240V AC
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Sealing
Enclosed
Reset Method
Time-Limit Reset
Adjustment Interface
Analog
Electrical Operating Durability
100,000
Minimum Operating Temperature
-18 Degrees F
Mounting Style
Plug-In
Power Consumption
2 VA
IP Rating
IP20
Maximum Operating Temperature
122 Degrees F
Maximum Setting (Adjustable)
+5%, -0%;
Control Voltage
240V AC
Reset Time
0.1 Seconds
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Temperature
-28°to 65°C (-18°to 149°F)
Timing Adjustment
Analog
Minimum Setting (Adjustable)
+0%, -50%.
Fixed
+2% or 100ms, whichever is greater
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Mount
Plug-in
Timing Range
9 - 900 seconds
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Load (Burden)
2 VA
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 15 sec, Maximum Time Setting 15 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.