Zoro Homepage

Single Function Time Delay Relay, Octal, On Delay, 1 Functions 240V AC, DPDT

  • Mfr # TR-50226-05

  • Zoro # G8590154


product price: $42.45
/ea

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-50226-05
Zoro #
G8590154
UPC #
801262043985
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Overall Depth
3.5 in
Body Height
1.7 in
Body Depth
2.9 in
Body Width
2.3 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Socket Code
A
Coil Rating
2W
Contact Amp Rating (Resistive)
10A
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Status Indicator
None
Electrical Connection
Socket
Contact Material
Silver Nickel
Socket
1EGP3, 1EGP5, 5X852
Operating Functions
1
Adjustment Method
Potentiometer
Input Voltage
12V DC
Reset Method
Time-Limit Reset
Mounting Style
Plug-In
IP Rating
IP20
Adjustment Interface
Analog
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
122 Degrees F
Power Consumption
2 VA
Minimum Operating Temperature
-18 Degrees F
Electrical Operating Durability
100,000
Sealing
Enclosed
Frequency
50/60 Hz
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Reset Time
0.1 Seconds
Temperature
-28°to 65°C (-18°to 149°F)
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations
Control Voltage
12V DC
Maximum Setting (Adjustable)
+5%, -0%;
Load (Burden)
2 VA
Minimum Setting (Adjustable)
+0%, -50%.
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Timing Range
0.1 - 10 seconds
Mount
Plug-in
Timing Adjustment
Analog
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Fixed
+2% or 100ms, whichever is greater

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.