Zoro Homepage

CAD Viewer & Download Files

Single Function Time Delay Relay, Octal, Watchdog, 1 Functions 240V DC, DPDT

  • Mfr # TR-6132U

  • Zoro # G3369392

CAD Available

product price: $77.95
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Delay Function
Watchdog
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-6132U
Zoro #
G3369392
UPC #
801262088283
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Depth
2.9 in
Body Height
1.7 in
Overall Depth
3.5 in
Body Width
2.4 in

Details

Item
Single Function Time Delay Relay
Delay Function
Watchdog
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Base Shape
Octal
Number of Pins
11
Coil Voltage
240V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Coil Rating
2VA
Adjustment Method
Rotary Switch
Status Indicator
None
Socket
20XG08, 5B585, 6CVD7, 6X156
Standards
CE Certified, UL Listed
Operating Functions
10
Contact Amp Rating (Resistive)
10A
Contact Material
Silver Nickel
Electrical Connection
Socket
Input Voltage
12-125V DC, 24-240V AC
Socket Code
A
Power Consumption
3 VA
Adjustment Interface
Analog
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Sealing
Enclosed
Maximum Operating Temperature
149 Degrees F
Reset Method
Time-Limit Reset
Minimum Operating Temperature
-18 Degrees F
IP Rating
IP20
Mounting Style
Plug-In
Life
Mechanical: 10,000,000 operations; Full Load: 100,000 operations
Setting Accuracy
Maximum Setting (Adjustable): +5%, -0%; Minimum Setting (Adjustable): +0%, -50%
Voltage Tolerance
AC Operation: 20.4 - 264V at 50/60Hz; DC Operation: 10.2 - 137.5V
Temperature
-28°to 65°C (-18°to 149°F)
Start-up Time (Time from when power is applied until unit is timing)
0.05 Seconds
Repeat Accuracy (Constant Voltage & Temperature)
+0.1% or+50ms, whichever is greater
Timing Range
Multi-range (16): 0.05 seconds to 100 hours
Mount
Plug-in
Control Voltage
Universal: 24-240V AC and 12-125V DC
Reset Time
Functions Triggered with Input Voltage: 0.1 Seconds; Functions Triggered with Control Switch: 0.04 Seconds
Timing Adjustment
Analog
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Load (Burden)
Maximum of 3VA for all voltages
Output Contacts
10A @ 240V AC/30V DC, 1/2HP @ 120/240V AC (N.O.), 1/3HP @ 120/240V AC (N.C.), B300 & R300 (N.O.), AC15 & DC13
CAD Available
Yes

Description

Single Function Time Delay Relay, Adjustment Method Rotary Switch, Base Shape Octal, Coil Voltage 240V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Watchdog, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12-125V DC, 24-240V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 100 hr, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.