Shop MACROMATIC
See all product information
Create Account
Time Delay Relay, Octal, 6 Functions 100 to 240V DC, 24 to 240V AC, DPDT
- Mfr # TAA1U-G
- Zoro # G508377700
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Delay Function
Flicker Mode, Flicker Mode with Inhibit, Interval ON, OFF Delay, ON Delay, ON/OFF Delay
Number of Delay Functions
6
Minimum Time Setting
0.05 sec
Maximum Time Setting
100 hr
Base Shape
Octal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAA1U-G
- Zoro #
- G508377700
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Time Delay Relay
- Delay Function
- Flicker Mode, Flicker Mode with Inhibit, Interval ON, OFF Delay, ON Delay, ON/OFF Delay
- Number of Delay Functions
- 6
- Minimum Time Setting
- 0.05 sec
- Maximum Time Setting
- 100 hr
- Base Shape
- Octal
- Number of Pins
- 8
- Coil Voltage
- 100 to 240V DC, 24 to 240V AC
- Current Rating
- 5 A
- Contact Form
- DPDT
- Contact Rating (AC)
- 5 A @ 250V
- Series
- TAA Series
- Contact Material
- Silver Alloy
- Electrical Connection
- Pin
- Adjustment Method
- Dial
- Input Voltage
- 100 to 240V DC, 24 to 240V AC
- Frequency
- 50/60 Hz
- Mechanical Operating Durability
- 10,000,000
- Adjustment Interface
- Analog
- Mounting Style
- Plug-In
- Reset Method
- Time-Limit Reset
- Electrical Operating Durability
- 100,000
- Operating Time Accuracy
- +/-0.01% Repeat accuracy, 0.2 Sec Reset Time
Dimensions
- Body Height
- 1.77 in
- Body Depth
- 2.48 in
- Body Width
- 1.9 in
Description
Time Delay Relay, Adjustment Method Dial, Base Shape Octal, Coil Voltage 100 to 240V DC, 24 to 240V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Current Rating 5 A, Number of Delay Functions 6, Delay Function Flicker Mode, Flicker Mode with Inhibit, Interval ON, OFF Delay, ON Delay, ON/OFF Delay, Electrical Connection Pin, Input Voltage 100 to 240V DC, 24 to 240V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 100 hr, Number of Pins 8, Mounting Style Plug-In
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.