Zoro Homepage
This item is Discontinued.
Macromatic Voltage Monitor Relay, SPDT, 240VAC VWKE240A

Voltage Monitor Relay, SPDT, 240VAC (Discontinued)

  • Mfr # VWKE240A
  • Zoro # G6164593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWKE240A
Zoro #
G6164593
UPC #
801262085220
Country of Origin
Czechia

Dimensions

Body Height - Relay
2.52 in
Overall Height - Relay
2.52 in
Body Width - Relay
3.54 in
Body Depth - Relay
0.69 in
Body Height
3.55 in
Overall Depth
3.55 in
Body Depth
2.52 in
Body Width
0.69 in

Details

Item - Relay
Voltage Sensing Relay
Input or Control Voltage
240V AC
AC Contact Rating - Relay
15A @ 240V
DC Contact Rating - Relay
15A @ 24V
Number of Pins - Relay
5
Mounting - Relay
DIN Rail
Contact Form - Relay
SPDT
Pick Up Range
160 to 276V AC
Drop-Out Range
30% to 95%
Input Voltage
240V AC
Pins
0
Power Rating
2
Base Type
DIN Rail
Number of Contacts
1
Item
Voltage Sensing Relay
Phase
1
Contact Amp Rating (Resistive)
15
Contact Form
SPDT
Trip Delay
0.10 to 10 sec
Maximum Operating Temperature
158 Degrees F
Current Rating
15 A
IP Rating
IP40
Frequency
50/60 Hz
Electrical Operating Durability
70,000
Base Shape
Square
Minimum Operating Temperature
-22 Degrees F
Standards
CE Certified, UL Listed
Contact Rating (DC)
15 A @ 24V
Maximum Switching Voltage
24V DC, 250V AC
Contact Rating (AC)
15 A @ 240V
Weight
2.5 oz
Mechanical Operating Durability
10,000,000
Mounting Style
DIN Rail
Power Consumption
1.7 W, 3 VA
Number of Pins
5
Monitored Parameters
Voltage Band
Load (Burden)
3 VA (AC); 1.7W (DC)
Response Times
Pick-up: 100 ms; Drop-out: Adjustable 0.1-10 seconds
Enclosure Style
17.5mm Modular for 35mm DIN-Rail Mounting, 17.5mm DIN-Rail
Output Contacts
15A @ 240V AC, B300
Life
Mechanical: 10,000,000 operations; Full Load: 70,000 operations
Configuration / Contact Rating
SPDT. 15A @ 240V AC, B300
Output
15A SPDT
LED Indication
Green-Monitored Voltage present; Red-Relay ON
Voltage Tolerance
See table below; No supply (input) voltage is required.
Function
Voltage band relay
Drop Out Voltage Setting
Adjustable % of Pick-up Voltage Setting
Temperature
-30°to 70°C (-22°to 158°F)
Monitored Voltage
240V AC

Description

Voltage Sensing Relay, Base Shape Square, Current Rating 15 A, Input Voltage 240V AC, Pick Up Range 160 to 276V AC, Drop-Out Range 30 Percent to 95 Percent, Flat Pin Width Not Applicable, Monitored Parameters Voltage Band, Number of Pins 5, Contact Form SPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) 15 A @ 24V, IP Rating IP40, Mounting Style DIN Rail, Body Depth 2.52 in, Body Height 3.55 in, Body Width 0.69 in, Electrical Operating Durability 70,000, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.