Calibration Gas, Carbon Dioxide, 17 L, CGA 600 Connection, +/-2% Accuracy, 500 psi Max. Pressure

  • Mfr # CO2 Gas Cylinder

  • Zoro # G7529639


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Dioxide
Cylinder Capacity
17 L
Gas Mixture
Carbon Dioxide 2,000 ppm
Max. Pressure
500 psi
Cylinder Dia.
2 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2 Gas Cylinder
Zoro #
G7529639
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
10.6 in
Connection Size
CGA 600
Cylinder Diameter
2.91 in

Details

Item
Calibration Gas
Gas Name
Carbon Dioxide
Cylinder Capacity
17 L
Gas Mixture
Carbon Dioxide 2,000 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
Certificate of Analysis Included
For Use With
Mfr. No. CD-12H, Mfr. No. CD-12MC, Mfr. No. CD-6B, Mfr. No. CD-6G, Mfr. No. CD-6H, Mfr. No. CD-6MC
Chemical Formula
CO2
Gas Type
Carbon Dioxide
Container Type
Cylinder
Product Type
Calibration Gas
CGA Number
CGA 600
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.91 in, Cylinder Height 10.6 in, For Use With Mfr. No. CD-12H, Mfr. No. CD-12MC, Mfr. No. CD-6B, Mfr. No. CD-6G, Mfr. No. CD-6H, Mfr. No. CD-6MC, Gas Mixture Carbon Dioxide 2,000 ppm, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included, Cylinder Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.