Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Carbon Monoxide, 34 L, CGA 600 Connection, +/-2% Accuracy, 500 psi Max. Pressure

  • Mfr # CANN35PPML

  • Zoro # G7529675


product price: $197.81
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 35 ppm
Max. Pressure
500 psi
Cylinder Dia.
2 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANN35PPML
Zoro #
G7529675
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.91 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide
Cylinder Capacity
34 L
Gas Mixture
Carbon Monoxide 35 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
Certificate of Analysis Included
For Use With
45CJ89, 48GT48, 48GT49
Chemical Formula
CO
Gas Type
Carbon Monoxide
CGA Number
CGA 600
Product Type
Calibration Gas
Container Type
Cylinder
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.91 in, Cylinder Height 10.75 in, For Use With 45CJ89, 48GT48, 48GT49, Gas Mixture Carbon Monoxide 35 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included, Cylinder Material Steel, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.