Calibration Gas, Hydrogen, 34 L, CGA 600 Connection, +/-2% Accuracy, 500 psi Max. Pressure

  • Mfr # 37-0232-6134-1

  • Zoro # G7528887


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
2 29/32 in
Cylinder Height
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-0232-6134-1
Zoro #
G7528887
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
10.6 in
Connection Size
CGA 600
Cylinder Diameter
2.91 in

Details

Item
Calibration Gas
Gas Name
Hydrogen
Cylinder Capacity
34 L
Gas Mixture
Hydrogen (20% LEL) 0.8%
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
Certificate of Analysis Included
For Use With
Mfr. No. GD-12, Mfr. No. GD-6
Gas Type
Hydrogen
Chemical Formula
H2
Operating Temperature - Minimum
0 Degrees F
CGA Number
CGA 600
Product Type
Calibration Gas
Container Type
Cylinder
Operating Pressure - Maximum
500 psi
Operating Temperature - Maximum
125 Degrees F

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.91 in, Cylinder Height 10.6 in, For Use With Mfr. No. GD-12, Mfr. No. GD-6, Gas Mixture Hydrogen (20 Percent LEL) 0.8 Percent, Gas Type Hydrogen, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula H2, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.