Calibration Gas, Hydrogen Sulfide, 34 L, C-10 Connection, +/-2% Accuracy, 500 psi Max. Pressure

  • Mfr # 37-0290-8134-1

  • Zoro # G8533852


product price: $290.69
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Sulfide 25 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-0290-8134-1
Zoro #
G8533852
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.6 in
Connection Size
C-10
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Sulfide 25 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Aluminum
Accuracy
+/-2%
Calibration Certificate
Certificate of Analysis Included
For Use With
Mfr. No. TX-12-HS, Mfr. No. TX-6-HS
Outlet Connection Type
C-10
Product Type
Calibration Gas
Container Type
Cylinder
Gas Type
Hydrogen Sulfide
Operating Temperature - Maximum
125 Degrees F
Chemical Formula
H2S
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.6 in, For Use With Mfr. No. TX-12-HS, Mfr. No. TX-6-HS, Gas Mixture Hydrogen Sulfide 25 ppm, Gas Type Hydrogen Sulfide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula H2S, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent, Background Gas Air

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.