Calibration Gas, Methane, 34 L, CGA 600 Connection, +/-2% Accuracy, 500 psi Max. Pressure

  • Mfr # 37-0372-6134-1

  • Zoro # G7534259


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Methane
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
2 29/32 in
Cylinder Height
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-0372-6134-1
Zoro #
G7534259
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
10.6 in
Connection Size
CGA 600
Cylinder Diameter
2.91 in

Details

Item
Calibration Gas
Gas Name
Methane
Cylinder Capacity
34 L
Gas Mixture
Methane (20% LEL)
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
Certificate of Analysis Included
For Use With
Mfr. No. GD-12, Mfr. No. GD-6
Gas Type
Methane
Chemical Formula
CH4
CGA Number
CGA 600
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
0 Degrees F
Container Type
Cylinder
Product Type
Calibration Gas
Operating Pressure - Maximum
500 psi

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.91 in, Cylinder Height 10.6 in, For Use With Mfr. No. GD-12, Mfr. No. GD-6, Gas Mixture Methane (20 Percent LEL), Gas Type Methane, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula CH4, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.