Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Nitrogen Dioxide, 34 L, C-10 Connection, +/-2% Accuracy, 500 psi Max. Pressure

  • Mfr # 37-0450-4134-2

  • Zoro # G7533419


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Nitrogen Dioxide
Cylinder Capacity
34 L
Gas Mixture
Nitrogen Dioxide 5 ppm
Max. Pressure
500 psi
Cylinder Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-0450-4134-2
Zoro #
G7533419
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/8 in
Cylinder Height
10.6 in
Connection Size
C-10
Cylinder Diameter
3.13 in

Details

Item
Calibration Gas
Gas Name
Nitrogen Dioxide
Cylinder Capacity
34 L
Gas Mixture
Nitrogen Dioxide 5 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Aluminum
Accuracy
+/-2%
Calibration Certificate
Certificate of Analysis Included
For Use With
Mfr. No. TX-12-ND, Mfr. No. TX-6-ND
Chemical Formula
NO2
Gas Type
Nitrogen Dioxide
Product Type
Calibration Gas
Operating Pressure - Maximum
500 psi
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
0 Degrees F
Container Type
Cylinder
Outlet Connection Type
C-10

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.6 in, For Use With Mfr. No. CX-12, Mfr. No. CX-6, Mfr. No. CX-6-NO2, Mfr. No. TX-12-ND, Mfr. No. TX-6-ND, Mfr. No.CX-12-NO2, Gas Mixture Nitrogen Dioxide 5 ppm, Gas Type Nitrogen Dioxide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula NO2, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.