Calibration Kit, 0.5 lpm
- Mfr # Macurco Cal-Kit 5
- Zoro # G911058005
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Includes
Calibration Case, Calibration Hood, 2 ft Tygon Tubing
Features
18 in x 13 1/2 in x 6 in
Includes Test Gas
No
Compatible Detector Manufacturer Part Number
TX-12-AM, TX-6-AM
For Environment
Buildings, Homes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Macurco Cal-Kit 5
- Zoro #
- G911058005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 2 yr
- Fits Chest Size
- 18 in x 13 1/2 in x 6 in
Details
- Item
- Calibration Kit
- Includes
- Calibration Case, Calibration Hood, 2 ft Tygon Tubing
- Features
- 18 in x 13 1/2 in x 6 in
- Includes Test Gas
- No
- Compatible Detector Manufacturer Part Number
- TX-12-AM, TX-6-AM
- For Environment
- Buildings, Homes
- Chemical Formula
- NH3
- Product Type
- Calibration Kit
- Includes Regulator
- Yes
- For Gas Type
- Ammonia
- Flow Rate - Maximum
- 0.5 lpm
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Calibration Case, Calibration Hood, 2 ft Tygon Tubing, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable, Features 18 in x 13 1/2 in x 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.