Zoro Homepage

Calibration Kit, NH3 Gas Type, 34L

  • Mfr # AM1-FCK

  • Zoro # G1616411


product price: $750.99
/ea
Free Shipping & Returns

Key Features

For Use With
36CF97, 45CJ99
Flow Rate
0.2 lpm
Material
Nylon/Aluminum/Plastic/Paper
Includes
(2) Tubes, Calibration Hood, Carrying Case, Cylinder, Manual, Regulator
Gas Type
NH3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM1-FCK
Zoro #
G1616411
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Length
13 1/2 in
Cylinder Size
34 L
Width
6 in
Test Stand Width
6 in
Test Stand Height
18 in

Details

Item
Calibration Kit
For Use With
36CF97, 45CJ99
Flow Rate
0.2 lpm
Material
Nylon/Aluminum/Plastic/Paper
Includes
(2) Tubes, Calibration Hood, Carrying Case, Cylinder, Manual, Regulator
Gas Type
NH3
Cylinder Capacity
34 L
Shut Off
Regulator
Product Type
Calibration Kit
For Gas Type
Ammonia
Chemical Formula
NH3
Flow Rate - Maximum
0.5 lpm
For Cylinder Volume
34 L
Test Stand Material
Aluminum, Nylon, Paper, Plastic
Includes Regulator
Yes

Description

Calibration Kit, Product Type Calibration Kit, Includes (2) Tubes, Calibration Hood, Carrying Case, Cylinder, Manual, Regulator, Includes Regulator Yes, Cylinder Capacity 34 L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.