Zoro Homepage

Fixed Nitrogen Dioxide Gas Detector

  • Mfr # CX-12-NO2

  • Zoro # G115554990


product price: $710.99
/ea
Free Shipping & Returns

Key Features

For Use With
Macurco Control Panel
Gas Detected
Nitrogen Dioxide
Chemical Formula
NO2
Resolution
Nitrogen Dioxide 0 ppm
Features
End-of-Life Notification, Replaceable Sensors, Selectable Fan and Alarm Relay Actuation Settings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX-12-NO2
Zoro #
G115554990
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Overall Width
4 in
Manufacturer Warranty Length
2 yr
Overall Depth
2.13 in

Details

Item
Fixed Nitrogen Dioxide Gas Detector
For Use With
Macurco Control Panel
Gas Detected
Nitrogen Dioxide
Chemical Formula
NO2
Resolution
Nitrogen Dioxide 0 ppm
Features
End-of-Life Notification, Replaceable Sensors, Selectable Fan and Alarm Relay Actuation Settings
Includes
Replaceable Sensor
Status Indicator
LED
Standards
cETLus Listed
Power Source
AC Adapter
Housing Color
White/Dark Gray
Number of Gases Detected
1
Interchangeable Sensors
Yes
NEMA Enclosure Rating
NEMA 1
Operating Temperature - Minimum
-4 Degrees F
Operating Frequency
50 to 60 Hz
Number of Relays
2
Output Type
SPDT Relay
Measurement Range
Nitrogen Dioxide (0 to 20 ppm)
Alarm Volume Level
85 dB @ 10 cm
For Environment
Battery Charging Stations, Breweries, Bus Depots, Firehouses and Ambulance Bays, Loading Docks, Mechanical Rooms, Parking Garages, Refrigeration Facilities, Restaurants, Storage Facilities, Vehicle Repair Facilities, Warehouses
Detection Concentration - Minimum
0 ppm
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Minimum
10 %
Output Voltage
100 to 240V AC
Response Time
1 sec
Output Current
4 to 20 mA
Alarm Volume Adjustment
Fixed Volume
Display Type
Digital
Sensor Life
4 to 5 yr
Sensor Type
Electrochemical
Coverage Area
7,500 sq ft
Input Current
1 A
Measures Temperature
Not Temperature Measuring
Number of Digits
4
Market
Commercial
Operating Humidity - Maximum
90 %
Mount Type
Box
Visual Alert Type
Digital Display
Series
Commercial
Communication Protocol
Analog Output, Relays, RS-485 with MRS-485 Adapter, Dual Relays
Alarm Setting Adjustment
Adjustable Alarm Setting
Ties Into
BMS, PLC, Macurco Panels, Fire Panels
Alert Type
Digital Display, Internal Buzzer
IP Rating
Not Rated
Display Screen Type
LED
Product Type
Fixed Gas Detector
Detection Concentration - Maximum
20 ppm
Compatible Systems and Services
Analog Output, Relays
Operating Voltage
100 to 240V AC
Voltage
100 to 240V AC

Description

Fixed Nitrogen Dioxide Gas Detector, For Use With Macurco Control Panel, Gas Detected Nitrogen Dioxide, Standards cETLus Listed, Includes Replaceable Sensor, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 20 ppm, Response Time 1 sec, Measures Temperature Not Temperature Measuring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.