Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Macurco Gas Detector Charger, 2" H, 2" L PS-12

Gas Detector Charger, 2" H, 2" L (Discontinued)

  • Mfr # PS-12
  • Zoro # G0989027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-12
Zoro #
G0989027
UPC #
00051135890509
Country of Origin
United States

Dimensions

Length
2"
Width
2"
Height
2"

Details

Item
Gas Detector Charger
For Use With
36CF92, 36CF89, 36CF96, 36CF98, 36CF97, 45CJ93, 45CJ92, Macurco CD-6
Power Source
120VAC
Status Indicator
No
Features
Universal Input, Overvoltage/Overcurrent Protection

Description

Gas Detector Charger, Features Universal Input, Overvoltage/Overcurrent Protection, For Use With 36CF92, 36CF89, 36CF96, 36CF98, 36CF97, 45CJ93, 45CJ92, Macurco CD-6, Power Source 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.