Zoro Homepage

Gas Detector Duct Mount, 6" H, 3" L

  • Mfr # DMK-1

  • Zoro # G0989009


product price: $246.99
/ea
Free Shipping & Returns

Key Features

For Use With
Macurco Gas Detector
Length
3 in
Power Source
No
Features
Airtight Enclosure, Clear Cover Allows View of Detector, Displays and Status Lights, Provides Detection and Monitoring of Gas Concentrations in Ventilation Ducts
Includes
A Full-Size Drill Hole Position Template, Cover, Foam Compression Seals, Gasket, Machine Screws - Phillips Head, Nut for Strain Relief, Screws, Sheet Metal Mounting Screws, Standoffs - Hex Aluminum, Strain Relief/Seal for Wiring Exit Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMK-1
Zoro #
G0989009
UPC #
783748842124
Country of Origin
United States

Dimensions

Length
3 in
Height
6 in
Depth
3 1/2 in
Width
6 in
Exterior Width
6.25 in
Exterior Height
3.5 in
Exterior Length
6.25 in

Details

Item
Duct Mount Kit
For Use With
Macurco Gas Detector
Power Source
No
Features
Airtight Enclosure, Clear Cover Allows View of Detector, Displays and Status Lights, Provides Detection and Monitoring of Gas Concentrations in Ventilation Ducts
Includes
A Full-Size Drill Hole Position Template, Cover, Foam Compression Seals, Gasket, Machine Screws - Phillips Head, Nut for Strain Relief, Screws, Sheet Metal Mounting Screws, Standoffs - Hex Aluminum, Strain Relief/Seal for Wiring Exit Hole
Status Indicator
No
Series
Commercial Series
Sub-Brand
Macurco

Description

Duct Mount Kit, Product Type Duct Mount Kit, Sub-Brand Macurco, Series Commercial Series, For Use With Macurco Gas Detector, Exterior Height 3.5 in, Exterior Length 6.25 in, Exterior Width 6.25 in, Features Airtight Enclosure, Clear Cover Allows View of Detector, Displays and Status Lights, Provides Detection and Monitoring of Gas Concentrations in Ventilation Ducts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.