Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horn Strobe Alarm, 4-3/4" L, 2" W, LED

  • Mfr # HS-B

  • Zoro # G3784352


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Series
Commercial Series
Features
Audible Tone: Adjustable to Continuous (High/Low) or Temporal Four (High/Low), Low Current Draw, Operating Voltage: 16 to 33 VDC, Strobe Candela: Adjustable at 15, 30, 75, or 110 cd (Tested with Clear Lens Cover), Strobe Flash Rate: One Flash Per Second (20 ms Pulse Duration)
Width
2 in
For Use With
Mfr. No. 70-2900-0011-9, Mfr. No. CM-6, Mfr. No. DVP-120M, Mfr. No. GD-6, Mfr. No. OX-6, Mfr. No. RD-6, Mfr. No. TX-6-AM, Mfr. No. TX-6-HS, Mfr. No. TX-6-ND
Includes
DVP-120, DVP-120M Control Panels, Macurco(TM) 6 and 12 Series Detector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-B
Zoro #
G3784352
UPC #
857560007013
Country of Origin
China

Dimensions

Width
2 in
Height
5 1/2 in
Overall Height
5.5 in
Overall Depth
2 in
Overall Width
2 in
Overall Length
4.75 in

Details

Item
Horn and Strobe
Series
Commercial Series
Features
Audible Tone: Adjustable to Continuous (High/Low) or Temporal Four (High/Low), Low Current Draw, Operating Voltage: 16 to 33 VDC, Strobe Candela: Adjustable at 15, 30, 75, or 110 cd (Tested with Clear Lens Cover), Strobe Flash Rate: One Flash Per Second (20 ms Pulse Duration)
For Use With
Mfr. No. 70-2900-0011-9, Mfr. No. CM-6, Mfr. No. DVP-120M, Mfr. No. GD-6, Mfr. No. OX-6, Mfr. No. RD-6, Mfr. No. TX-6-AM, Mfr. No. TX-6-HS, Mfr. No. TX-6-ND
Includes
DVP-120, DVP-120M Control Panels, Macurco(TM) 6 and 12 Series Detector
Status Indicator
LED
Power Source
DC Adapter
Color
Blue
Alarm Volume Level
82.2 dBA (Reveberant dBA Per UL 464: Temporal 4 Low), 86.6 dBA (Reveberant dBA Per UL 464: Continuous Low), 87.2 dBA (Anechoic dBA: Temporal 4 Low), 87.5 dBA (Reveberant dBA Per UL 464: Temporal 4 High), 87.7 dBA (Anechoic dBA: Continuous Low), 91.4 dBA (Reveberant dBA Per UL 464: Continuous High), 92 dBA (Anechoic dBA: Continuous High), 92 dBA (Anechoic dBA: Temporal 4 High)
Alert Type
Light, Sound
Visual Alert Type
Strobe
Alarm Volume Adjustment
Adjustable Volume
Sub-Brand
Macurco
Mount Type
Screw
Product Type
Horn and Strobe

Description

Horn and Strobe, Product Type Horn and Strobe, Series Commercial Series, Sub-Brand Macurco, Color Blue, Features Audible Tone: Adjustable to Continuous (High/Low) or Temporal Four (High/Low), Low Current Draw, Operating Voltage: 16 to 33 VDC, Strobe Candela: Adjustable at 15, 30, 75, or 110 cd (Tested with Clear Lens Cover), Strobe Flash Rate: One Flash Per Second (20 ms Pulse Duration), Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.