HornandStrobe, Multicolor
- Mfr # HS-IP66
- Zoro # G523359750
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.5 in
Overall Length
4.36 in
Overall Height
3.31 in
Product Type
Horn and Strobe
Standards
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS-IP66
- Zoro #
- G523359750
- UPC #
- -
- Country of Origin
- Germany
- Item
- Horn and Strobe
- Product Type
- Horn and Strobe
- Standards
- UL Listed
- Features
- Color
- Blue, Green, Orange, Pink, Purple, Red, White, Yellow
- Alert Type
- Light
- Visual Alert Type
- LED
- Wire Color
- Blue, Green, Orange, Pink, Purple, Red, White, Yellow
Dimensions
- Overall Width
- 3.5 in
- Overall Length
- 4.36 in
- Overall Height
- 3.31 in
- Wire Rope Length
- 4.36 in
- Length
- 4.36 in
- Fits Chest Size
Description
Horn and Strobe, Product Type Horn and Strobe, Color Blue, Green, Orange, Pink, Purple, Red, White, Yellow, Features 4 Tones Externally Selectable, Blinking Light, Continuous Light, Rotating Light, Selectable Color LED, Selectable Color Led Nema 4x IP66 Polycarbonate Enclosure, Selectable Tones - 70 Tones in 32 Tone Combinations, Selectable Visual Signaling Modes: Flashlight, Sounds Adjustable, Various Mounting Configurations, Overall Height 3.31 in, Overall Length 4.36 in, Overall Width 3.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.