Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IAQ Carbon Dioxide Detector, LCD

  • Mfr # IAQ-CO2-A-W

  • Zoro # G412481845


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Setpoints, End-of-Llife Notification, Occupancy Mode
Minimum Carbon Dioxide Measured
0 ppm
Gases Detected
Carbon Dioxide
PPM Accuracy
10ppm
Maximum Carbon Dioxide Measured
2,000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAQ-CO2-A-W
Zoro #
G412481845
UPC #
857560007495
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr

Details

Item
IAQ Carbon Dioxide Detector
Features
Adjustable Setpoints, End-of-Llife Notification, Occupancy Mode
Minimum Carbon Dioxide Measured
0 ppm
Gases Detected
Carbon Dioxide
PPM Accuracy
10ppm
Maximum Carbon Dioxide Measured
2,000 ppm
Digital Display Screen Type
LCD
Minimum Carbon Monoxide Measured
0 ppm
Testing Functions
Indoor Air Quality
Maximum Carbon Monoxide Measured
2,000 ppm
Alert Type
Digital Display

Description

IAQ Carbon Dioxide Detector, Calibration Certificate Type Not Applicable, Digital Display Screen Type LCD, Features Adjustable Setpoints, End-of-Llife Notification, Occupancy Mode, Includes Not Applicable, Maximum Carbon Dioxide Measured 2,000 ppm, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.