Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Carbon Dioxide Detector, LCD

  • Mfr # PM150-CO2

  • Zoro # G502751353


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Detection Method
Infrared
Power Source
Battery
Overall Width
2.2 in
Overall Height
3.6 in
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM150-CO2
Zoro #
G502751353
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
2.2 in
Overall Height
3.6 in
Depth
1 3/5 in
Width
2 1/5 in
Height
3 3/5 in
Manufacturer Warranty Length
2 yr
Battery Size
3.7V
Overall Depth
1.6 in

Details

Item
Single-Gas Detector
Detection Method
Infrared
Power Source
Battery
Maximum Operating Temperature
122 Degrees F
Features
Dual Button Operation, Maintenance-Free, Rechargeable with Up to 7 Day Run Time, Visible Calibration Status
Includes
Mini USB Charger
Standards
EMC Directive(2004/108/EC), RoHS2
Sensor Range
0 to 50,000 ppm or 0 to 5% Vol.
Resolution
Carbon Dioxide 0.1% vol
Gas Type
CO2
Battery Life
7 day
Housing Color
Gray
Interchangeable Sensors
Yes
Alarm Type
Audible, Vibrating, Visual
Detects
Carbon Dioxide
Operating Temp. Range
-4 Degrees to +122 Degrees F
IP Rating
IP66/IP67
Alarm Setting
Adjustable
Operating Temperature - Minimum
-4 Degrees F
Maintainability
Maintenance-Free
Alarm Volume Level
90 dB @ 3.9 in
Includes Batteries
Yes
Alert Type
Vibration
Includes Probe
No
Gas Detected
Carbon Dioxide
Data Logger
Yes
Communication Protocol
PC-Compatible Interface, USB
Series
PM150
Operating Humidity - Maximum
95 %
Sub-Brand
AimSafety
Measurement Range
0 to 50,000 ppm or 0 to 5% vol
Operating Temperature - Maximum
122 Degrees F
Replaceable Battery
Yes
Chemical Formula
CO2
Sensor Type
Infrared
Rechargeable Battery
Yes
Battery Chemistry
Lithium Ion
Operating Humidity - Minimum
95 %
Number of Gases Detected
1
Minimum Operating Temperature
-4 Degrees F
Display Type
LCD
Volume Level
90 dB @ 3.9 in

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Carbon Dioxide, Communication Protocol PC-Compatible Interface, USB, Series PM150, Sub-Brand AimSafety, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 95 Percent, Sensor Type Infrared, Alarm Setting Adjustable, Alarm Volume Level 90 dB @ 3.9 in, Battery Life 7 day

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.