Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP100-H2S-200
Zoro #
G3784212
UPC #
857560007303
Country of Origin
China
Dimensions
Height
3 15/32 in
Width
2 7/16 in
Depth
1 19/64 in
Details
Item
Single Gas Detector
Detects
hydrogen Sulfide
Resolution
0.1 ppm
Sensor Range
0 to 200 ppm
Interchangeable Sensors
No
Alarm Type
Audible, Vibrating, Visual
Battery Life
2 yr
Housing Color
black
Features
Rugged Shell Material, TWA and STEL Alarms, (6) Red Flashing LED, Event Logging, Password Protected, Two-Point Field Calibration
Includes
Calibration Cap and Tubing
Gas Type
H2S
Alarm Setting
Adjustable
Standards
Compliant with EMC, 2004/108/EC, UL/cUL, Class I, Group A, B, C, D, Class II, Group E,F,G, Class III, T
Operating Temp. Range
-4 Degrees to 122 Degrees F
Battery Type
Lithium
Display
LCD
Description
Single Gas Detector, Gas Type H2S, Detects Hydrogen Sulfide, Sensor Range 0 to 200 ppm, Resolution 0.1 ppm, Housing Color Black, Operating Temp. Range -4 Degrees to 122 Degrees F, Alarm Setting Adjustable, Alarm Type Audible, Vibrating, Visual, Battery Type Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors No, Height 3 15/32 in, Width 2 7/16 in, Depth 1 19/64 in, Standards Compliant with EMC, 2004/108/EC, UL/cUL, Class I, Group A, B, C, D, Class II, Group E,F,G, Class III, T
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.