Zoro Homepage

Transmitter Controller, 2 Relays, IP66

  • Mfr # GBC-2-120

  • Zoro # G810877578


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
For Number of Zones
2
Input Channels
2
Includes Mounting Hardware
Yes
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC-2-120
Zoro #
G810877578
UPC #
857560007273
Country of Origin
United States

Dimensions

Overall Depth
4.5 in
Overall Height
9.8 in
Overall Width
8 in
Manufacturer Warranty Length
2 yr

Details

Voltage
120V AC
For Number of Zones
2
Input Channels
2
Includes Mounting Hardware
Yes
IP Rating
IP66
Number of Relays
2
Ties Into
Building Automation Panels, HVAC Systems, Security Systems
Output Type
SPDT Relays
Operating Humidity - Minimum
0 %
For Number of Detectors
4
Includes
Mounting Hardware
Alarm Volume Level
90 dBA @ 1 ft
Display Screen Type
LED
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
125 Degrees F
Operating Frequency
60 Hz
Standards
ISO 9001:2015
Communication Protocol
Relays
Status Indicator
LED
For Use With
CM-6 (36CF92), GD-6 (36CF89)
Product Type
Controller for Transmitter
Mobility
Mounting
Detectors Per Channel
4
Gas Detected
Carbon Monoxide, Natural Gas, Propane
For Environment
Buildings, Homes
Series
GBC
Coverage Area
1,257 sq ft
Output Voltage
120/240V AC
Market
Commercial, Industrial, Residential
Visual Alert Type
Green LED, Red LED
Chemical Formula
CH4/C3H8, CO
Item
Transmitter Controller
Mount Type
Screws
Housing Material
Polycarbonate
Output Current
350 mA
Data Logger
No
Display Type
Digital
Power Source
Wire Leads
Alert Type
Internal Buzzer, Light
NEMA Enclosure Rating
4X
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Operating Humidity - Maximum
95 %
Operating Voltage
120V AC

Description

Transmitter Controller, For Use With CM-6 (36CF92), GD-6 (36CF89), Series GBC, Sub-Brand Not Applicable, Gas Detected Carbon Monoxide, Natural Gas, Propane, Standards ISO 9001:2015, Includes Mounting Hardware, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 2, Visual Alert Type Green LED, Red LED, Display Type Digital, Ties Into Building Automation Panels, HVAC Systems, Security Systems, Coverage Area 1,257 sq ft, NEMA Enclosure Rating 4X, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.