Zoro Homepage

Transmitter Controller, 4 Relays, IP66

  • Mfr # GBC-4-120

  • Zoro # G910877577


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Ties Into
Building Automation Panels, HVAC Systems, Security Systems
Communication Protocol
Relays
Standards
ISO 9001:2015
Chemical Formula
CH4/C3H8, CO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC-4-120
Zoro #
G910877577
UPC #
857560007266
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturer Warranty Length
2 yr
Overall Height
9.8 in
Overall Depth
4.5 in

Details

Voltage
120V AC
Ties Into
Building Automation Panels, HVAC Systems, Security Systems
Communication Protocol
Relays
Standards
ISO 9001:2015
Chemical Formula
CH4/C3H8, CO
Market
Commercial, Industrial, Residential
NEMA Enclosure Rating
4X
Power Source
Wire Leads
Detectors Per Channel
4
Coverage Area
1,257 sq ft
Mobility
Mounting
Output Type
SPDT Relays
Operating Humidity - Minimum
0 %
Data Logger
No
Input Channels
2
For Environment
Buildings, Homes
Series
GBC
Housing Material
Polycarbonate
Visual Alert Type
Green LED, Red LED
Output Voltage
120/240V AC
Display Type
Digital
Display Screen Type
LED
Operating Frequency
60 Hz
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Item
Transmitter Controller
For Use With
CM-6 (36CF92), GD-6 (36CF89)
Status Indicator
LED
Includes Mounting Hardware
Yes
Operating Humidity - Maximum
95 %
Alarm Volume Level
90 dBA @ 1 ft
For Number of Detectors
4
IP Rating
IP66
Alert Type
Internal Buzzer, Light
For Number of Zones
2
Operating Temperature - Minimum
32 Degrees F
Product Type
Controller for Transmitter
Includes
Mounting Hardware
Number of Relays
4
Gas Detected
Carbon Monoxide, Natural Gas, Propane
Mount Type
Screws
Output Current
350 mA
Operating Temperature - Maximum
125 Degrees F
Operating Voltage
120V AC

Description

Transmitter Controller, For Use With CM-6 (36CF92), GD-6 (36CF89), Series GBC, Sub-Brand Not Applicable, Gas Detected Carbon Monoxide, Natural Gas, Propane, Standards ISO 9001:2015, Includes Mounting Hardware, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 4, Visual Alert Type Green LED, Red LED, Display Type Digital, Ties Into Building Automation Panels, HVAC Systems, Security Systems, Coverage Area 1,257 sq ft, NEMA Enclosure Rating 4X, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.