Zoro Homepage

Transmitter Controller, 4 Relays, IP66

  • Mfr # GBC-4-24

  • Zoro # G810877585


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Output Type
SPDT Relays
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Market
Commercial, Industrial, Residential
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC-4-24
Zoro #
G810877585
UPC #
857560007303
Country of Origin
United States

Dimensions

Overall Height
9.8 in
Overall Depth
4.5 in
Overall Width
8 in
Manufacturer Warranty Length
2 yr

Details

Voltage
24V DC
Output Type
SPDT Relays
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Market
Commercial, Industrial, Residential
IP Rating
IP66
Power Source
Wire Leads
Alert Type
Internal Buzzer, Light
Mobility
Mounting
Operating Humidity - Minimum
0 %
Display Screen Type
LED
Data Logger
No
Mount Type
Screws
For Number of Detectors
4
Detectors Per Channel
4
Chemical Formula
CH4/C3H8, CO
Status Indicator
LED
Operating Temperature - Maximum
125 Degrees F
Communication Protocol
Relays
Item
Transmitter Controller
For Number of Zones
2
Operating Frequency
60 Hz
Series
GBC
Ties Into
Building Automation Panels, HVAC Systems, Security Systems
For Environment
Buildings, Homes
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
32 Degrees F
Alarm Volume Level
90 dBA @ 1 ft
Number of Relays
4
Input Channels
2
Display Type
Digital
Standards
ISO 9001:2015
Output Current
350 mA
Housing Material
Polycarbonate
Coverage Area
1,257 sq ft
NEMA Enclosure Rating
4X
Gas Detected
Carbon Monoxide, Natural Gas, Propane
Includes Mounting Hardware
Yes
Includes
Mounting Hardware
For Use With
CM-6 (36CF92), GD-6 (36CF89)
Product Type
Controller for Transmitter
Visual Alert Type
Green LED, Red LED
Output Voltage
120/240V AC
Operating Voltage
24V DC

Description

Transmitter Controller, For Use With CM-6 (36CF92), GD-6 (36CF89), Series GBC, Sub-Brand Not Applicable, Gas Detected Carbon Monoxide, Natural Gas, Propane, Standards ISO 9001:2015, Includes Mounting Hardware, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 4, Visual Alert Type Green LED, Red LED, Display Type Digital, Ties Into Building Automation Panels, HVAC Systems, Security Systems, Coverage Area 1,257 sq ft, NEMA Enclosure Rating 4X, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.