Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter Controller, 6 Relays, IP66

  • Mfr # GBC-6-24

  • Zoro # G510877588


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Output Type
SPDT Relays
For Number of Zones
2
Operating Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC-6-24
Zoro #
G510877588
UPC #
857560007280
Country of Origin
United States

Dimensions

Overall Height
9.8 in
Overall Depth
4.5 in
Overall Width
8 in
Manufacturer Warranty Length
2 yr

Details

Voltage
24V DC
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Output Type
SPDT Relays
For Number of Zones
2
Operating Frequency
60 Hz
Mount Type
Screws
Includes Mounting Hardware
Yes
Input Channels
2
Communication Protocol
Relays
Gas Detected
Carbon Monoxide, Natural Gas, Propane
IP Rating
IP66
Operating Temperature - Maximum
125 Degrees F
Mobility
Mounting
Visual Alert Type
Green LED, Red LED
For Number of Detectors
4
Output Current
350 mA
For Use With
CM-6 (36CF92), GD-6 (36CF89)
Coverage Area
1,257 sq ft
Product Type
Controller for Transmitter
Operating Temperature - Minimum
32 Degrees F
Display Type
Digital
Status Indicator
LED
Housing Material
Polycarbonate
Display Screen Type
LED
Item
Transmitter Controller
Series
GBC
Operating Humidity - Maximum
95 %
Alert Type
Internal Buzzer, Light
Chemical Formula
CH4/C3H8, CO
Power Source
Wire Leads
Detectors Per Channel
4
Ties Into
Building Automation Panels, HVAC Systems, Security Systems
Alarm Volume Level
90 dBA @ 1 ft
NEMA Enclosure Rating
4X
Standards
ISO 9001:2015
Operating Humidity - Minimum
0 %
Includes
Mounting Hardware
Output Voltage
120/240V AC
For Environment
Buildings, Homes
Data Logger
No
Number of Relays
6
Market
Commercial, Industrial, Residential
Operating Voltage
24V DC

Description

Transmitter Controller, For Use With CM-6 (36CF92), GD-6 (36CF89), Series GBC, Sub-Brand Not Applicable, Gas Detected Carbon Monoxide, Natural Gas, Propane, Standards ISO 9001:2015, Includes Mounting Hardware, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 6, Visual Alert Type Green LED, Red LED, Display Type Digital, Ties Into Building Automation Panels, HVAC Systems, Security Systems, Coverage Area 1,257 sq ft, NEMA Enclosure Rating 4X, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.