Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter Controller, 8 Relays, IP66

  • Mfr # GBC-8-120

  • Zoro # G910877584


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Display Type
Digital
Output Current
350 mA
Visual Alert Type
Green LED, Red LED
For Use With
CM-6 (36CF92), GD-6 (36CF89)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC-8-120
Zoro #
G910877584
UPC #
857560007310
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr
Overall Depth
4.5 in
Overall Width
8 in
Overall Height
9.8 in

Details

Voltage
120V AC
Display Type
Digital
Output Current
350 mA
Visual Alert Type
Green LED, Red LED
For Use With
CM-6 (36CF92), GD-6 (36CF89)
Operating Temperature - Maximum
125 Degrees F
Mount Type
Screws
Standards
ISO 9001:2015
Market
Commercial, Industrial, Residential
Operating Humidity - Maximum
95 %
Output Type
SPDT Relays
NEMA Enclosure Rating
4X
IP Rating
IP66
For Environment
Buildings, Homes
Item
Transmitter Controller
Input Channels
2
Coverage Area
1,257 sq ft
Operating Humidity - Minimum
0 %
Output Voltage
120/240V AC
Display Screen Type
LED
Housing Material
Polycarbonate
Mobility
Mounting
Chemical Formula
CH4/C3H8, CO
For Number of Zones
2
Includes
Mounting Hardware
Operating Frequency
60 Hz
Number of Relays
8
For Number of Detectors
4
Includes Mounting Hardware
Yes
Operating Temperature - Minimum
32 Degrees F
Data Logger
No
Status Indicator
LED
Alert Type
Internal Buzzer, Light
Communication Protocol
Relays
Series
GBC
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Product Type
Controller for Transmitter
Gas Detected
Carbon Monoxide, Natural Gas, Propane
Ties Into
Building Automation Panels, HVAC Systems, Security Systems
Alarm Volume Level
90 dBA @ 1 ft
Detectors Per Channel
4
Power Source
Wire Leads
Operating Voltage
120V AC

Description

Transmitter Controller, For Use With CM-6 (36CF92), GD-6 (36CF89), Series GBC, Sub-Brand Not Applicable, Gas Detected Carbon Monoxide, Natural Gas, Propane, Standards ISO 9001:2015, Includes Mounting Hardware, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 8, Visual Alert Type Green LED, Red LED, Display Type Digital, Ties Into Building Automation Panels, HVAC Systems, Security Systems, Coverage Area 1,257 sq ft, NEMA Enclosure Rating 4X, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.