Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter Controller, 8 Relays, IP66

  • Mfr # GBC-8-24

  • Zoro # G510877571


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Output Type
SPDT Relays
Status Indicator
LED
Detectors Per Channel
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC-8-24
Zoro #
G510877571
UPC #
857560007235
Country of Origin
United States

Dimensions

Overall Height
9.8 in
Overall Width
8 in
Manufacturer Warranty Length
2 yr
Overall Depth
4.5 in

Details

Voltage
24V DC
Features
Shut Down Up to 8 Boilers Individually Via Expansion Relays
Output Type
SPDT Relays
Status Indicator
LED
Detectors Per Channel
4
Chemical Formula
CH4/C3H8, CO
Power Source
Wire Leads
Output Current
350 mA
Operating Frequency
60 Hz
Mount Type
Screws
Ties Into
Building Automation Panels, HVAC Systems, Security Systems
Market
Commercial, Industrial, Residential
Operating Humidity - Maximum
95 %
Alarm Volume Level
90 dBA @ 1 ft
Gas Detected
Carbon Monoxide, Natural Gas, Propane
Operating Temperature - Minimum
32 Degrees F
Display Type
Digital
Includes
Mounting Hardware
Item
Transmitter Controller
Includes Mounting Hardware
Yes
IP Rating
IP66
Standards
ISO 9001:2015
Mobility
Mounting
Housing Material
Polycarbonate
For Number of Detectors
4
Number of Relays
8
Alert Type
Internal Buzzer, Light
For Environment
Buildings, Homes
Product Type
Controller for Transmitter
Data Logger
No
Input Channels
2
Coverage Area
1,257 sq ft
Series
GBC
For Use With
CM-6 (36CF92), GD-6 (36CF89)
Visual Alert Type
Green LED, Red LED
Communication Protocol
Relays
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
125 Degrees F
For Number of Zones
2
Display Screen Type
LED
Output Voltage
120/240V AC
Operating Humidity - Minimum
0 %
Operating Voltage
24V DC

Description

Transmitter Controller, For Use With CM-6 (36CF92), GD-6 (36CF89), Series GBC, Sub-Brand Not Applicable, Gas Detected Carbon Monoxide, Natural Gas, Propane, Standards ISO 9001:2015, Includes Mounting Hardware, Product Type Controller for Transmitter, Mounting Location Wall, Number of Relays 8, Visual Alert Type Green LED, Red LED, Display Type Digital, Ties Into Building Automation Panels, HVAC Systems, Security Systems, Coverage Area 1,257 sq ft, NEMA Enclosure Rating 4X, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.