Zoro Homepage

Weatherproof Housing Kit, 6" H, 3" L

  • Mfr # WHK-1

  • Zoro # G0989033


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
36CF89, 36CF92, 36CF96, 36CF97, 36CF98, 45CJ92, 45CJ93, 45CJ94, 45CJ95, 45CJ96, 45CJ97 Macurco CD-6, 45CJ98, 45CJ99, 45CK01, Mfr. No. CD-12
Color
Clear
Length
3 in
Features
Injection Molding Grade, Flame Retardant, UV Stabilized, PC - Polycarbonate Housing, Provides Detection and Monitoring of Gas Concentrations in Environmental Conditions
Status Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHK-1
Zoro #
G0989033
UPC #
783748842209
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Depth
3 1/2 in
Width
6 in
Height
6 in
Overall Height
6.25 in
Overall Depth
3.5 in
Overall Length
3.5 in
Overall Width
6 in

Details

Item
Housing
For Use With
36CF89, 36CF92, 36CF96, 36CF97, 36CF98, 45CJ92, 45CJ93, 45CJ94, 45CJ95, 45CJ96, 45CJ97 Macurco CD-6, 45CJ98, 45CJ99, 45CK01, Mfr. No. CD-12
Color
Clear
Features
Injection Molding Grade, Flame Retardant, UV Stabilized, PC - Polycarbonate Housing, Provides Detection and Monitoring of Gas Concentrations in Environmental Conditions
Status Indicator
No
Includes
(5) Nylon Vent Plugs, Enclosure with Cover, Full Size Drill Hole Position Template, Gasket and Screws, Nut and Seal for Wiring Exit Hole, Strain Relief
Power Source
Manual/Non-Powered
Standards
UL Listed
Series
Commercial Series
Sub-Brand
Macurco
Product Type
Housing

Description

Housing, Product Type Housing, Series Commercial Series, Sub-Brand Macurco, Color Clear, Features Injection Molding Grade, Flame Retardant, UV Stabilized, PC - Polycarbonate Housing, Provides Detection and Monitoring of Gas Concentrations in Environmental Conditions, Overall Depth 3.5 in, For Use With 36CF89, 36CF92, 36CF96, 36CF97, 36CF98, 45CJ92, 45CJ93, 45CJ94, 45CJ95, 45CJ96, 45CJ97 Macurco CD-6, 45CJ98, 45CJ99, 45CK01, Mfr. No. CD-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.