L-Shaped Grab Bar, 27-1/16" L, 304 Stainless Steel, Matte Black

  • Mfr # GBL1224CSL0

  • Zoro # G0320714


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Length
27-1/16"
Type
L-Shaped
Material
304 Stainless Steel
Standards
ADA Compliant
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBL1224CSL0
Zoro #
G0320714
UPC #
663370582394
Country of Origin
China

Dimensions

Length
27-1/16"
Width
2-3/4"
Height
3-1/16"
Bar Length
24"

Details

Finish
Matte Black
Type
L-Shaped
Material
304 Stainless Steel
Standards
ADA Compliant
Color
Nickel
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar
Includes
Mounting Hardware
Features
Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.