Traditional Grab Bar, 18 ga. Stainless Steel, Brushed Nickel

  • Mfr # GB1236ES

  • Zoro # G0316968


product price:  $41.59
/ea

Key Features

Finish
Brushed Nickel
Type
Traditional
Material
18 ga. Stainless Steel
Standards
ADA Compliant
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB1236ES
Zoro #
G0316968
UPC #
663370823619
Country of Origin
Taiwan, Province of China

Dimensions

Width
3"
Height
3"
Bar Length
36"

Details

Finish
Brushed Nickel
Type
Traditional
Material
18 ga. Stainless Steel
Standards
ADA Compliant
Color
Nickel
Dia
1-1/2"
Mounting Type
Wall
Item
Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Traditional Style, Corrosion Resistant

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.