Zoro Homepage

0-1003 Chicago Stem Repair Kit

  • Mfr # MA135818

  • Zoro # G703977675


product price: $27.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA135818
Zoro #
G703977675
UPC #
654204696042
Country of Origin
China

Description

Features
  • 2 Handle
  • Faucet Stem Repair Kit
  • Includes Packing Washer
  • Faucet Seat, Seat Washer, Stem Nut, Stem Nut Washer
  • Washer Retainer & Threaded Cap Washer
  • Carded.
  • Dimension - 1.05 x 1.9 x 3.75 in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.