Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02-2243 No. 174; Thread Cone Washer

  • Mfr # MA878702

  • Zoro # G804107384


product price: $26.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA878702
Zoro #
G804107384
UPC #
753153415343
Country of Origin
China

Description

Features
  • No. 174
  • Ballcock Thread On Cone Washer
  • Carded.
  • Dimension - 1.05 x 1.9 x 3.75 in.
  • Item Weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.