Zoro Homepage

03-4903 Replacement Tip Toe Bathtub Drain Stopper; Chrome - 0.37 in.

  • Mfr # MA135842

  • Zoro # G304107891


product price: $39.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA135842
Zoro #
G304107891
UPC #
654204696264
Country of Origin
China

Description

Features
  • Replacement Tip Toe Bathtub Drain Stopper
  • Size - 0.38 in.
  • Finish - Chrome
  • Sterling Style
  • Carded
  • Dimension - 1.8 x 2.75 x 4.75 in.
  • Item weight - 0.16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.