Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03-5015 1.5 in. Pvc Tub Bath Shoe

  • Mfr # MA565681

  • Zoro # G803977568


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA565681
Zoro #
G803977568
UPC #
723902285732
Country of Origin
China

Description

Features
  • Bath Tub Waste & Overflow Bath Shoe
  • With Chrome Plated Strainer
  • Carded.
  • Size - 1-1/2 in.
  • Material - PVC
  • Dimension - 2.5 x 5 x 10.25 in.
  • Item Weight - 0.44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.